Emergency, Safety Shower & Eye Wash Station, 10 in x 7 in, Vertical Rectangle, Polyethylene, 471D25

  • Mfr # 471D25

  • Zoro # G5058291


product price: $16.99
/ea

Key Features

Legend
Safety Shower & Eye Wash Station
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471D25
Zoro #
G5058291
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Safety Shower & Eye Wash Station
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Sign Background Color
Green, White
Legend Style
Symbol and Text
ANSI Compliant
Yes
Printed Language
English
OSHA Compliant
Yes
Header
Emergency
Legend Color
Black
Sign Legend Text Color
Black, Green, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Mirror Print
No
Minimum Application Temperature
-50 Degrees F
ANSI Standards
ANSI Z535,ANSI Z358.1
Glow In The Dark
Yes
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
3 yr
Sign Legend
Safety Shower & Eye Wash Station
Sign Format
Other Format
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Number of Printed Sides
1
Anti-Slip Surface
No
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Legend Background Color
Green, White
Chemical Resistant
No
Minimum Service Temperature
-50 Degrees F
Sign Header
Emergency
Includes Mounting Hardware
No
Graffiti Resistant
No
Material Properties
Rigid
Maximum Service Temperature
190 Degrees F
State Specific Sign
No
Average Outdoor Durability
3 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Shower & Eye Wash Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.