Emergency, Safety Shower & Eye Wash Station, 14 in x 10 in, Horizontal Rectangle, Aluminum, 471D29

  • Mfr # 471D29
  • Zoro # G5795078
product price: 
$
43.39
/ea

Key Features

Legend
Safety Shower & Eye Wash Station
Sign Material
Aluminum
Height
10 in
Thickness
0.04 in
Sign Mounting Style
Mounting Holes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
471D29
Zoro #
G5795078
UPC #
00194484164102
Country of Origin
United States
Item
Safety Sign
Legend
Safety Shower & Eye Wash Station
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
OSHA Compliant
Yes
Header
Emergency
Sign Background Color
Green, White
Printed Language
English
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black, Green, White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Glow In The Dark
Yes
State Specific Sign
No
Legend Pictogram Description
Emergency Shower, Eye Wash
Chemical Resistant
No
Minimum Service Temperature
-30 Degrees F
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Number of Printed Sides
1
ANSI Standards
ANSI Z535,ANSI Z358.1
Legend Pictogram ID
PFSD-05, PFSD-78
Mirror Print
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
175 Degrees F
Average Outdoor Durability
5 yr
Corrosion Resistant
No
Minimum Application Temperature
-30 Degrees F
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Sign Header
Emergency
Graffiti Resistant
No
Includes Mounting Hardware
No
Sign Legend Background Color
Green, White
Protective Coating
Clear Liquid Laminate
Sign Legend
Safety Shower & Eye Wash Station
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
43/1000 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Shower & Eye Wash Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.