Emergency, Safety Shower. Keep Area Clear., 10 in W x 7 in H, Vertical Rectangle, Vinyl, 471C98

  • Mfr # 471C98

  • Zoro # G5058459


product price:  $7.29
/ea

Key Features

Legend
Safety Shower. Keep Area Clear.
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471C98
Zoro #
G5058459
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Safety Shower. Keep Area Clear.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
White
Printed Language
English
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header
Emergency
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Glow In The Dark
No
Legend Pictogram ID
PFSD-09
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Graffiti Resistant
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Sign Header
Emergency
Sign Legend Background Color
Green, White
State Specific Sign
No
Mirror Print
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Maximum Service Temperature
176 Degrees F
Legend Pictogram Description
Emergency Shower
Includes Mounting Hardware
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Sign Legend
Safety Shower Keep Area Clear
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Shower Keep Area Clear, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.