Emergency, Safety Shower. Keep Area Clear., 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 471D05

  • Mfr # 471D05

  • Zoro # G5273569


product price: $3.69
/ea
Sold in multiples of 4 for $14.76

Key Features

Legend
Safety Shower. Keep Area Clear.
Sign Material
Vinyl
Height
10 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471D05
Zoro #
G5273569
UPC #
00194484013622
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Safety Shower. Keep Area Clear.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Operating Temp. Range
-20 Degrees to 176 Degrees F
Printed Language
English
Sign Background Color
White
Header
Emergency
Legend Color
Black, Green
Sign Legend Text Color
Black, Green, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Material Properties
Flexible
Glow In The Dark
No
Number of Printed Sides
1
Mirror Print
No
ANSI 969 Compliant
No
Sign Legend Background Color
Green, White
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Sign Header
Emergency
Legend Pictogram ID
PFSD-09
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Legend Pictogram Description
Emergency Shower
Graffiti Resistant
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535,ANSI Z358.1
Corrosion Resistant
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Legend
Safety Shower. Keep Area Clear.
State Specific Sign
No
Chemical Resistant
No
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Safety Shower. Keep Area Clear., Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.