Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Shower, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 470X96

  • Mfr # 470X96

  • Zoro # G5230738


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Emergency Shower
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470X96
Zoro #
G5230738
UPC #
00194484012069
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Emergency Shower
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Printed Language
English
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Sign Header
No Header
Adhesive Style
Permanent
Sign Legend
Emergency Shower
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Adhesive Type
Acrylic
Graffiti Resistant
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Glow In The Dark
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Number of Printed Sides
1
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Sign Format
Other Format
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535,ANSI Z358.1
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Shower, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.