Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Shower, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 470Y06

  • Mfr # 470Y06

  • Zoro # G5285170


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
Emergency Shower
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470Y06
Zoro #
G5285170
UPC #
00194484012120
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Emergency Shower
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header
No Header
Operating Temp. Range
-20 Degrees to 176 Degrees F
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Legend Style
Symbol and Text
Sign Background Color
White
OSHA Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Sign Legend Background Color
Green; White
Includes Mounting Hardware
No
Legend Pictogram ID
PFSD-77
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Legend Pictogram Description
Emergency Shower
Mirror Print
No
Number of Printed Sides
1
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Chemical Resistant
No
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Sign Legend
Emergency Shower
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header
No Header
ANSI Standards
ANSI Z535,ANSI Z358.1
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shower, Sign Legend Background Color Green; White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.