Shop CONDOR

Emergency Shower And Eye Wash, Spanish-Bilingual, 7 in W x 10 in H, Aluminum, 470Y26

  • Mfr # 470Y26
  • Zoro # G5168602

product price: 
$
13.15
/ea

Key Features

Legend
Emergency Shower And Eye Wash/Ducha De Emergencia Y Para Lavar Los Ojos
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
470Y26
Zoro #
G5168602
UPC #
00194484012243
Country of Origin
United States
Item
Safety Sign
Legend
Emergency Shower And Eye Wash/Ducha De Emergencia Y Para Lavar Los Ojos
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Header
No Header
ANSI Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English, Spanish
Sign Background Color
White
OSHA Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green, White
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Background Color
Green; White
Sign Mounting Location
Wall
Sign Legend
Emergency Shower And Eye Wash/Ducha De Emergencia Y Para Lavar Los Ojos
Sign Header
No Header
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Anti-Slip Surface
No
Legend Pictogram Description
Emergency Shower, Eye Wash
ANSI Standards
ANSI Z535,ANSI Z358.1
Legend Pictogram ID
PFSD-72
Product Type
Safety Sign

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Emergency Shower And Eye Wash/Ducha De Emergencia Y Para Lavar Los Ojos, Sign Legend Background Color Green; White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.