EMERGENCY SHUT OFF, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 469H84

  • Mfr # 469H84

  • Zoro # G5571909


product price: $16.99
/ea

Key Features

Legend
EMERGENCY SHUT OFF
Sign Material
Aluminum
Width
10 in
Thickness
0.032 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469H84
Zoro #
G5571909
UPC #
00194484080938
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY SHUT OFF
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(e)
Header
No Header
Legend Style
Symbol and Text
Header Background Color
Black
ANSI Compliant
Yes
Header Legend Color
Black
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(e)
Sign Legend
Emergency Shut Off
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Legend Pictogram ID
PPIC-199
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Write on Surface
No
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Off Button
Includes Mounting Hardware
No
State Specific Sign
No
Metal Detectable
No
Chemical Resistant
Yes
Sign Header
No Header
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shut Off, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.