Zoro Homepage

EMERGENCY SHUT OFF, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 469H87

  • Mfr # 469H87

  • Zoro # G5640107


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
EMERGENCY SHUT OFF
Sign Material
Polyethylene
Thickness
0.055 in
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469H87
Zoro #
G5640107
UPC #
00194484080969
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY SHUT OFF
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(e)
OSHA Compliant
Yes
Sign Background Color
White
Printed Language
English
Header Background Color
Black
Header Legend Color
Black
Header
No Header
ANSI Compliant
Yes
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(e)
Glow In The Dark
No
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
State Specific Sign
No
Sign Mounting Location
Wall
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Write on Surface
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram Description
Off Button
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
White
Maximum Service Temperature
168 Degrees F
Sign Legend
Emergency Shut Off
Legend Pictogram ID
PPIC-199
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Mirror Print
No
Anti-Slip Surface
No
Sign Header
No Header
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shut Off, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.