Zoro Homepage

EMERGENCY SHUT OFF, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 469J87

  • Mfr # 469J87

  • Zoro # G5608458


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
EMERGENCY SHUT OFF
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469J87
Zoro #
G5608458
UPC #
00194484081928
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY SHUT OFF
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(e)
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
Red, White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Background Color
Red
Legend Style
Symbol and Text
Header Legend Color
White
Header
No Header
Printed Language
English
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black, White
Mounting Pattern
4 Corner
Sign Legend Background Color
Red, White
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(e)
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Includes Mounting Hardware
No
Anti-Slip Surface
No
Glow In The Dark
No
Sign Header
Emergency
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Symbol and Text
Metal Detectable
No
ANSI Standards
ANSI Z535
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Sign Legend
Emergency Shut Off
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Shut Off, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.