Zoro Homepage

EMERGENCY SHUT OFF, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 469H88

  • Mfr # 469H88

  • Zoro # G5619061


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
EMERGENCY SHUT OFF
Sign Material
Polyethylene
Height
10 in
Thickness
0.055 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469H88
Zoro #
G5619061
UPC #
00194484080976
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY SHUT OFF
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(e)
OSHA Compliant
Yes
Sign Background Color
White
Legend Style
Symbol and Text
Header Legend Color
Black
Header
No Header
Header Background Color
Black
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(e)
ANSI 969 Compliant
No
Sign Legend Background Color
White
Legend Pictogram Description
Off Button
State Specific Sign
No
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Sign Legend
Emergency Shut Off
Chemical Resistant
Yes
Write on Surface
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Header
No Header
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Metal Detectable
No
ANSI Standards
ANSI Z535
Legend Pictogram ID
PPIC-199
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shut Off, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.