Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMERGENCY SHUT OFF, 7 in W x 5 in H, Horizontal Rectangle, Polyethylene, 469H86

  • Mfr # 469H86

  • Zoro # G5601473


product price: $5.29
/ea
Sold in multiples of 3 for $15.87

Key Features

Legend
EMERGENCY SHUT OFF
Sign Material
Polyethylene
Height
5 in
Thickness
0.055 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469H86
Zoro #
G5601473
UPC #
00194484080952
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY SHUT OFF
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
ANSI Compliant
Yes
Header
No Header
Header Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(e)
Sign Background Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Background Color
Black
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(e)
Glow In The Dark
No
Material Properties
Rigid
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Legend Pictogram Description
Off Button
Sign Mounting Location
Wall
State Specific Sign
No
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Legend Pictogram ID
PPIC-199
Number of Printed Sides
1
Sign Legend
Emergency Shut Off
Sign Header
No Header
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shut Off, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.