EMERGENCY SHUT-OFF, 8 1/2 in W x 6 in H, V-Shape Projection, PETG, 480Z66

  • Mfr # 480Z66

  • Zoro # G5867808


product price:  $13.39
/ea

Key Features

Legend
EMERGENCY SHUT-OFF
Sign Material
PETG
Height
6 in
Width
8 1/2 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480Z66
Zoro #
G5867808
UPC #
00194484249762
Country of Origin
United States

Dimensions

Height
6 in
Width
8 1/2 in
Thickness
0.06 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
High Visibility Safety Sign
Legend
EMERGENCY SHUT-OFF
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
V-Shape Projection
Glow-in-the-Dark
No
Header
No Header
Printed Language
English
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.106(g)(3)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(6)
Operating Temp. Range
0 Degrees F to 150 Degrees F
ANSI Compliant
Yes
Sign Background Color
White
Legend Color
Red
Sign Legend Text Color
Red
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(g)(3)(iii), OSHA 29 CFR 1926.152(g)(6)
Sign Legend
Emergency Shut-Off
Graffiti Resistant
Yes
Mounting Pattern
2 Flange
Legend Pictogram Description
Down Arrow
Sign Legend Background Color
White
Sign Header
No Header
Outdoor Life Expectancy
5 yr
Mirror Print
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Chemical Resistant
Yes
Includes Mounting Hardware
No
Minimum Application Temperature
0 Degrees F
Sign Mounting Location
Wall
Anti-Slip Surface
No
Maximum Service Temperature
150 Degrees F
Write on Surface
No
Minimum Service Temperature
0 Degrees F
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Legend Pictogram ID
PARW-149
Glow In The Dark
No
Material Properties
Rigid
Metal Detectable
No
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Emergency Shut-Off, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.