EMERGENCY SHUT-OFF, 8 in W x 8 in H, L-Shape Projection, PETG, 480X83

  • Mfr # 480X83

  • Zoro # G5896830


product price: $21.15
/ea

Key Features

Legend
EMERGENCY SHUT-OFF
Sign Material
PETG
Height
8 in
Width
8 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480X83
Zoro #
G5896830
UPC #
00194484248031
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Thickness
0.07 in
Mounting Hole Dia.
0.1875 in
Depth
7/100 in

Details

Item
High Visibility Safety Sign
Legend
EMERGENCY SHUT-OFF
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
Yes
ADA Compliant
No
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Operating Temp. Range
0 Degrees F to 150 Degrees F
Printed Language
English
Standards
ANSI Z535, ASTM E2072, DIN 67510, IMO Resolution A752(18), ISO 15370, OSHA 29 CFR 1910.106(g)(3)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(6), PSPA Class A, B
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
Yes
Sign Background Color
White
Legend Style
Symbol and Text
Legend Color
Red
Sign Legend Text Color
Red
Chemical Resistant
No
Sign Legend Background Color
White
Graffiti Resistant
No
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Glow In The Dark
Yes
Sign Format
Other Format
Minimum Service Temperature
0 Degrees F
Material Properties
Rigid
Number of Printed Sides
2
IMO Standards
IMO A.752(18)
Sign Mounting Location
Wall
Legend Pictogram Description
Down Arrow
Anti-Slip Surface
No
Sign Header
No Header
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Maximum Service Temperature
150 Degrees F
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(g)(3)(iii), OSHA 29 CFR 1926.152(g)(6)
Includes Mounting Hardware
No
Mounting Pattern
2 Flange
Legend Pictogram ID
PARW-149
ANSI 969 Compliant
No
Sign Legend
Emergency Shut-Off
Mirror Print
No
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
0 Degrees F
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Metal Detectable
No
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend Emergency Shut-Off, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.