EMERGENCY SHUT-OFF, 8 in W x 8 in H, L-Shape Projection, PETG, 480X84

  • Mfr # 480X84

  • Zoro # G5778180


product price: $13.49
/ea

Key Features

Legend
EMERGENCY SHUT-OFF
Sign Material
PETG
Height
8 in
Width
8 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480X84
Zoro #
G5778180
UPC #
00194484248048
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Thickness
0.06 in
Mounting Hole Dia.
0.1875 in
Depth
3/50 in

Details

Item
High Visibility Safety Sign
Legend
EMERGENCY SHUT-OFF
Sign Material
PETG
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
ADA Compliant
No
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Background Color
White
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.106(g)(3)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(6)
Header
No Header
OSHA Compliant
Yes
Operating Temp. Range
0 Degrees F to 150 Degrees F
Legend Color
Red
Sign Legend Text Color
Red
Sign Mounting Location
Wall
Metal Detectable
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Maximum Service Temperature
150 Degrees F
Minimum Application Temperature
0 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(g)(3)(iii), OSHA 29 CFR 1926.152(g)(6)
Anti-Slip Surface
No
Material Properties
Rigid
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Minimum Service Temperature
0 Degrees F
Number of Printed Sides
2
Mounting Pattern
2 Flange
Mirror Print
No
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Chemical Resistant
Yes
Legend Pictogram Description
Down Arrow
Outdoor Life Expectancy
5 yr
Write on Surface
No
Sign Legend
Emergency Shut-Off
ANSI Standards
ANSI Z535
Legend Pictogram ID
PARW-149
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Emergency Shut-Off, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.