Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMERGENCY STOP PULL CABLE, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 469H76

  • Mfr # 469H76

  • Zoro # G5625538


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
EMERGENCY STOP PULL CABLE
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469H76
Zoro #
G5625538
UPC #
00194484080921
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
EMERGENCY STOP PULL CABLE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black
Sign Background Color
Red, White
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header
No Header
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(e)
Legend Style
Text
ANSI Compliant
Yes
Printed Language
English
OSHA Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(e)
Material Properties
Flexible
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Legend
Emergency Stop Pull Cable
Chemical Resistant
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Sign Legend Background Color
Red, White
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
State Specific Sign
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Number of Printed Sides
1
Sign Header
No Header
Write on Surface
No
Sign Legend Style
Text
Corrosion Resistant
No
Sign Mounting Location
Wall
Graffiti Resistant
No
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Stop Pull Cable, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.