Emergency/Emergencia, Safety Shower, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 471C59

  • Mfr # 471C59

  • Zoro # G5058477


product price:  $7.29
/ea

Key Features

Legend
Eye Wash Station Keep Area Clear/Estacion De Lavado Para Los Ojos Mantengase Libre Esta Area
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471C59
Zoro #
G5058477
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Eye Wash Station Keep Area Clear/Estacion De Lavado Para Los Ojos Mantengase Libre Esta Area
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Sign Background Color
Green, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Printed Language
English, Spanish
Header
Emergency/Emergencia
Legend Color
Black, White
Sign Legend Text Color
Black, Green, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Chemical Resistant
No
Glow In The Dark
No
Sign Legend Background Color
Green, White
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Sign Legend
Eye Wash Station Keep Area Clear/Estacion De Lavado Para Los Ojos Mantengase Libre Esta Area
State Specific Sign
No
Corrosion Resistant
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Mirror Print
No
Includes Mounting Hardware
No
Sign Header
Emergency/Emergencia
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535,ANSI Z358.1
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Eye Wash Station Keep Area Clear/Estacion De Lavado Para Los Ojos Mantengase Libre Esta Area, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.