Notice, KEEP AREA CLEAN, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 468Z83

  • Mfr # 468Z83
  • Zoro # G5603600
product price: 
$
16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
KEEP AREA CLEAN
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
468Z83
Zoro #
G5603600
UPC #
00194484077204
Country of Origin
United States
Item
Safety Sign
Legend
KEEP AREA CLEAN
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Sign Background Color
White
OSHA Compliant
Yes
Header
Notice
Header Background Color
Blue
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Header Legend Color
White
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Sign Header Style
Text
Chemical Resistant
Yes
Mirror Print
No
Sign Header Background Color
Blue
ANSI Standards
ANSI Z535
Sign Header
Notice
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Sign Mounting Location
Wall
State Specific Sign
No
Number of Printed Sides
1
Anti-Slip Surface
No
Material Properties
Rigid
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Sign Legend
Keep Area Clean
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Area Clean, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.