Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Employees Must Wash Hands Before Returning To Work, 7 in W x 10 in H, Polyethylene, 469C53

  • Mfr # 469C53

  • Zoro # G5241201


product price: $6.39
/ea

Key Features

Legend
Employees Must Wash Hands Before Returning To Work/Los Empleados Deben Lavarse Las Manos Antes De Regresar Al Trabajo
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469C53
Zoro #
G5241201
UPC #
00194484042295
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Employees Must Wash Hands Before Returning To Work/Los Empleados Deben Lavarse Las Manos Antes De Regresar Al Trabajo
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(d),SHA 29 CFR 1910.1030(d)(2)(iii),OSHA 29 CFR 1926.51(f)
Sign Background Color
Blue, White
Legend Style
Symbol and Text
Header
No Header
Printed Language
English, Spanish
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Color
White
Sign Legend Text Color
White
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Blue
Average Outdoor Durability
1 to 3 yr
Legend Pictogram ID
PHSK-30
Sign Header
No Header
Maximum Service Temperature
168 Degrees F
Sign Legend
Employees Must Wash Hands Before Returning To Work/Los Empleados Deben Lavarse Las Manos Antes De Regresar Al Trabajo
Legend Pictogram Description
Wash Hands
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(d),OSHA 29 CFR 1926.51(f)
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Chemical Resistant
Yes
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Mirror Print
No
State Specific Sign
No
Mounting Pattern
4 Corner
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Employees Must Wash Hands Before Returning To Work/Los Empleados Deben Lavarse Las Manos Antes De Regresar Al Trabajo, Sign Legend Background Color Blue, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.