Zoro Homepage

Employee/Visitor Vaccine Proof Sign, 60YG11

  • Mfr # 60YG11

  • Zoro # G100460978


product price: $22.29
/ea

Key Features

Header
Stop
Legend
To Enter Proof Of COVID-19 Vaccination Required
Width
14 in
Height
10 in
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60YG11
Zoro #
G100460978
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Employee/Visitor Vaccine Proof Sign
Header
Stop
Legend
To Enter Proof Of COVID-19 Vaccination Required
Sign Material
Aluminum
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective

Description

Employee/Visitor Vaccine Proof Sign, Height 10 in, Width 14 in, Sign Material Aluminum, Header Stop, Legend To Enter Proof Of COVID-19 Vaccination Required, Printed Language English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.