Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ENTRANCE, 36 in W x 24 in H, Horizontal Rectangle, Vinyl, 480K30

  • Mfr # 480K30

  • Zoro # G5780262


product price: $27.59
/ea

Key Features

Legend
ENTRANCE
Sign Material
Vinyl
Height
24 in
Width
36 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480K30
Zoro #
G5780262
UPC #
00194484243227
Country of Origin
United States

Dimensions

Height
24 in
Width
36 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
ENTRANCE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Background Color
White
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Legend Style
Text
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Corrosion Resistant
No
Sign Legend
Entrance
Protective Coating
No Protective Coating
Sign Header
No Header
Sign Mounting Location
Wall
State Specific Sign
No
Includes Mounting Hardware
No
Material Properties
Flexible
Glow In The Dark
No
Sign Legend Background Color
White
Sign Format
Other Format
Mirror Print
No
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Chemical Resistant
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Entrance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.