This item is Discontinued.

Condor Entrance Mat, 1/4" thick, Charcoal 6PXC7

Entrance Mat, 1/4" thick, Charcoal (Discontinued)

  • Mfr # 6PXC7
  • Zoro # G3681456
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6PXC7
Zoro #
G3681456
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/4"

Details

Item
Entrance Mat
Color
Charcoal
Backing Material
PVC
Indoor/Outdoor
Indoor
Antimicrobial
No
Scrape/Dry
Scrape and Dry
Oil Resistant
No
Mat Shape
Rectangle
Mat Weaving
Needle Punch
Brake Fluid Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Standards
DOC-FF-1-70 Flammability Standards
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Entrance Mat, Antimicrobial No, Backing Material PVC, Color Charcoal, Indoor/Outdoor Indoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.