Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
34L249
Zoro #
G7476262
UPC #
86364027778
Country of Origin
United States
Dimensions
Thickness
3/8"
Details
Item
Entrance Mat
Color
Black
Backing Material
Rubber
Indoor/Outdoor
Outdoor
Mat Shape
Rectangle
Standards
FMVSS302, DOC-FF-1-70 and DOC-FF-2-70 Flammability Standards
Brake Fluid Resistant
No
Mat Weaving
Solid
Scrape/Dry
Scrape
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Oil Resistant
Yes
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Description
Entrance Mat, Antimicrobial No, Backing Material Rubber, Color Black, Indoor/Outdoor Outdoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.