This item is Discontinued.

Condor Entrance Mat, 3/8" thick, Gray 34L262

Entrance Mat, 3/8" thick, Gray (Discontinued)

  • Mfr # 34L262
  • Zoro # G7526723
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
34L262
Zoro #
G7526723
UPC #
190735074923
Country of Origin
United States

Dimensions

Thickness
3/8"

Details

Item
Entrance Mat
Color
Gray
Backing Material
Recycled Rubber
Indoor/Outdoor
Indoor, Outdoor
Standards
FMVSS302, DOC-FF-1-70 and DOC-FF-2-70 Flammability Standards
Scrape/Dry
Scrape and Dry
Brake Fluid Resistant
No
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Mat Weaving
Needle Punch
Antimicrobial
No
Oil Resistant
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Entrance Mat, Antimicrobial No, Backing Material Recycled Rubber, Color Gray, Indoor/Outdoor Indoor, Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.