This item is Discontinued.

Condor Entrance Mat, 3/8" thick, Green 36VK18

Entrance Mat, 3/8" thick, Green (Discontinued)

  • Mfr # 36VK18
  • Zoro # G9796412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36VK18
Zoro #
G9796412
UPC #
190735088289
Country of Origin
Unknown

Dimensions

Thickness
3/8"

Details

Item
Entrance Mat
Color
Green
Backing Material
SBR Rubber
Indoor/Outdoor
Indoor, Outdoor
Antimicrobial
No
Brake Fluid Resistant
No
Oil Resistant
Yes
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Scrape/Dry
Scrape and Dry
Mat Weaving
Needle Punch
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Entrance Mat, Antimicrobial No, Backing Material SBR Rubber, Color Green, Indoor/Outdoor Indoor, Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.