Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9UAT5
Zoro #
G0237657
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
3/8"
Details
Item
Entrance Mat
Color
Navy
Backing Material
Rubber
Indoor/Outdoor
Indoor, Outdoor
Brake Fluid Resistant
No
Mat Weaving
Cut Pile
Mat Electrical Resistance
Anti-Static
Mat Shape
Rectangle
Oil Resistant
No
Standards
NFSI Certified
Scrape/Dry
Scrape
Antimicrobial
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Description
Entrance Mat, Antimicrobial No, Backing Material Rubber, Color Navy, Indoor/Outdoor Indoor, Outdoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.