Condor
Entrance Mat, Charcoal, 6 ft. W x 8 ft. L
Mfr # 24N144
Zoro # G8679632
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 6 ft
- Overall Length 8 ft
- Size 6 ft x 8 ft
- Backing Material Vinyl
- Surface Material Nylon
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (511S0035BL)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U7-1074-RA_14X10)
- NOTRAX Ramp Edge, Nitrile Rubber, 3 ft Long x 2 in Wide, 3/4 in Thick (551M0003YL)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3234)
- CONDOR Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (34L255)
- CONDOR Entrance Mat, Black, 2 ft. W x 3 ft. L (9P225)
- CONDOR Entrance Mat, Black, 4 ft. W x 6 ft. L (8WC83)
- CONDOR Entrance Mat, Brown, 2 ft. W x (9UA23)
- CONDOR Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (6NTG7)
- CONDOR Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (36VK01)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 4 ft x 15 ft Black Rubber Runners (03-167-FR-P)
- Condor Entrance Mats