This item is Discontinued.

Condor Entrance Runner, 3/8" thick, Charcoal 9LD34

Entrance Runner, 3/8" thick, Charcoal (Discontinued)

  • Mfr # 9LD34
  • Zoro # G7664544
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9LD34
Zoro #
G7664544
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
3/8"

Details

Item
Entrance Runner
Color
Charcoal
Backing Material
Rubber
Indoor/Outdoor
Indoor, Outdoor
Oil Resistant
No
Brake Fluid Resistant
No
Scrape/Dry
Scrape
Standards
NFSI Certified
Antimicrobial
No
Mat Weaving
Cut Pile
Mat Electrical Resistance
Anti-Static
Mat Shape
Rectangle
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Entrance Runner, Antimicrobial No, Backing Material Rubber, Color Charcoal, Indoor/Outdoor Indoor, Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.