Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9R025
Zoro #
G7665147
UPC #
96801321130
Country of Origin
Unknown
Dimensions
Thickness
3/8"
Details
Item
Entrance Runner
Color
Charcoal
Backing Material
SBR Rubber
Indoor/Outdoor
Indoor
Scrape/Dry
Scrape
Mat Electrical Resistance
Anti-Static
Antimicrobial
No
Brake Fluid Resistant
No
Oil Resistant
No
Mat Weaving
Loop Pile
Mat Shape
Rectangle
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Description
Entrance Runner, Antimicrobial No, Backing Material SBR Rubber, Color Charcoal, Indoor/Outdoor Indoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.