Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Aluminum, 14" W, 10" H, Pictogram Only, Red, White

  • Mfr # 473A21

  • Zoro # G5606653


product price: $22.89
/ea

Key Features

Header
No Header
Legend
Pictogram Only
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473A21
Zoro #
G5606653
UPC #
00194484110758
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Pictogram Only
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
No Text
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.37, OSHA 29 CFR 1910.145
Sign Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Legend Style
Symbol
OSHA Compliant
Yes
Sign Legend Text Color
White
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol
Sign Legend
Right Arrow
Graffiti Resistant
Yes
Sign Header
No Header
Sign Mounting Location
Wall
Material Properties
Rigid
Number of Printed Sides
1
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Chemical Resistant
Yes
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Sign Format
Other Format
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Sign Legend Background Color
Red
Mirror Print
No
Write on Surface
No
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, No Text, Sign Format Other Format, Sign Legend Right Arrow, Sign Legend Background Color Red, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.