Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 12" W, 8" H, EXIT, Green, White

  • Mfr # 480L42

  • Zoro # G5868611


product price: $25.99
/ea

Key Features

Header
No Header
Legend
EXIT
Width
12"
Height
8"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480L42
Zoro #
G5868611
UPC #
00194484244200
Country of Origin
United States

Dimensions

Width
12"
Height
8"
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
EXIT
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.37(b)(4); ASTM E2072; DIN 67510; ISO 15370; IMO Resolution A752(18); PSPA Class A, B
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
Sign Legend Color
White
Double-Sided
No
Sign Legend Text Color
White
State Specific Sign
No
IMO Standards
IMO A.752(18)
Outdoor Life Expectancy
3 yr
Metal Detectable
No
Corrosion Resistant
No
Mirror Print
No
Sign Mounting Location
Wall
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-50 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Write on Surface
No
Average Outdoor Durability
3 yr
Mounting Pattern
4 Corner
Maximum Service Temperature
190 Degrees F
Includes Mounting Hardware
No
Sign Legend Background Color
Green, White
Sign Format
Other Format
Sign Legend
Exit (Left Arrow)
Glow In The Dark
Yes
Number of Printed Sides
1
Minimum Service Temperature
-50 Degrees F
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Anti-Slip Surface
No
Sign Header
No Header
Protective Coating
No Protective Coating
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit (Left Arrow), Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.