Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Plastic, 14" W, 10" H, Exit, Red

  • Mfr # 486X39

  • Zoro # G6300758


product price: $29.19
/ea

Key Features

Header
No Header
Legend
Exit
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486X39
Zoro #
G6300758
UPC #
00194484296070
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Exit Sign
Header
No Header
Legend
Exit
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
Sign Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z535, ASTM 2072, DIN 67510, OSHA 29 CFR 1910.37, OSHA 29 CFR 1910.145, PSPA Class A
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
White
Sign Header
No Header
Glow In The Dark
Yes
Includes Mounting Hardware
No
Sign Legend Background Color
Red
Metal Detectable
No
Write on Surface
No
Sign Legend Style
Text
Mounting Pattern
4 Corner
Average Outdoor Durability
3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
No
Sign Legend
Exit
Minimum Service Temperature
-50 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Material Properties
Rigid
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 yr
Maximum Service Temperature
190 Degrees F
Minimum Application Temperature
-50 Degrees F
State Specific Sign
No
Sign Format
Other Format
Chemical Resistant
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
IMO Standards
IMO A.752(18)
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Mirror Print
No
Graffiti Resistant
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color Red, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.