Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Sign, Vinyl, 10" W, 7" H, Pictogram Only, Black, White

  • Mfr # 473A53

  • Zoro # G5625650


product price: $7.19
/ea

Key Features

Header
No Header
Legend
Pictogram Only
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473A53
Zoro #
G5625650
UPC #
00194484111076
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Exit Sign
Header
No Header
Legend
Pictogram Only
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
No Text
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.37, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Sign Legend Color
White
Legend Style
Symbol
Sign Legend Text Color
White
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Write on Surface
No
Sign Format
Other Format
Sign Legend Background Color
Black
Maximum Service Temperature
176 Degrees F
Sign Legend
Right Arrow
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Mirror Print
No
Adhesive Type
Acrylic
Glow In The Dark
No
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Sign Legend Style
Symbol
Anti-Slip Surface
No
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Header
No Header
Material Properties
Flexible
Corrosion Resistant
No
Includes Mounting Hardware
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, No Text, Sign Format Other Format, Sign Legend Right Arrow, Sign Legend Background Color Black, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.