EYE WASH STATION, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 485Y43

  • Mfr # 485Y43

  • Zoro # G6300362


product price:  $28.19
/ea

Key Features

Legend
EYE WASH STATION
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.043 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485Y43
Zoro #
G6300362
UPC #
00194484282530
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.043 in
Depth
43/1000 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
EYE WASH STATION
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Sign Background Color
White
ANSI Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
OSHA Compliant
Yes
Printed Language
English
Operating Temp. Range
-30 Degrees F to 175 Degrees F
Standards
ANSI Z358.1, ANSI Z535, ASTM 2072, DIN 67510, IMO A.752(18), ISO 15370, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1450 Appdx A (D)(7), OSHA 29 CFR 1910.151(c), PSPA Class A
Legend Color
Black
Sign Legend Text Color
Black, White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Mirror Print
No
Chemical Resistant
No
Sign Format
Other Format
Mounting Pattern
4 Corner
Material Properties
Rigid
Anti-Slip Surface
No
Maximum Service Temperature
175 Degrees F
Average Outdoor Durability
5 yr
Sign Header
No Header
Minimum Application Temperature
-30 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
Green, White
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-30 Degrees F
Sign Legend
Emergency Eye Wash Station
Glow In The Dark
Yes
State Specific Sign
No
Graffiti Resistant
No
Corrosion Resistant
No
ANSI Standards
ANSI Z535, ANSI Z358.1
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151(c), OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Sign Mounting Location
Wall
IMO Standards
IMO A.752(18)
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Eye Wash Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.