Eye Wash Station, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 470Z03

  • Mfr # 470Z03

  • Zoro # G5200653


product price:  $45.15
/ea

Key Features

Legend
Eye Wash Station
Sign Material
Aluminum
Height
10 in
Thickness
0.04 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470Z03
Zoro #
G5200653
UPC #
00194484012540
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
43/1000 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Eye Wash Station
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
Yes
Printed Language
English
Sign Background Color
White
Header
No Header
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
OSHA Compliant
Yes
Legend Color
Black, Green
Sign Legend Text Color
Black, Green
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Sign Legend
Eye Wash Station
Maximum Service Temperature
175 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
ANSI 969 Compliant
No
Chemical Resistant
No
Graffiti Resistant
No
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Glow In The Dark
Yes
Material Properties
Rigid
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Sign Header
No Header
Mounting Pattern
4 Corner
Minimum Application Temperature
-30 Degrees F
Minimum Service Temperature
-30 Degrees F
Sign Mounting Location
Wall
Includes Mounting Hardware
No
State Specific Sign
No
Average Outdoor Durability
5 yr
Sign Format
Other Format
Mirror Print
No
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Eye Wash Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.