Eye Wash Station, 17 in W x 7 in H, Vertical Rectangle, Polyethylene, 470Z45

  • Mfr # 470Z45

  • Zoro # G5185439


product price:  $9.29
/ea
Sold in multiples of 2 for $18.58

Key Features

Legend
Eye Wash Station
Sign Material
Polyethylene
Height
7 in
Width
17 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470Z45
Zoro #
G5185439
UPC #
00194484012847
Country of Origin
United States

Dimensions

Height
7 in
Width
17 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Eye Wash Station
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
White
Legend Style
Symbol and Text
ANSI Compliant
Yes
Printed Language
English
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Header
No Header
Legend Color
Green, White
Sign Legend Text Color
Green, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Sign Format
Other Format
Chemical Resistant
Yes
Includes Mounting Hardware
No
State Specific Sign
No
Sign Header
No Header
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Sign Legend Background Color
Green; White
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Glow In The Dark
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Sign Legend
Eye Wash Station
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Eye Wash Station, Sign Legend Background Color Green; White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.