Eye Wash Station, 17 in W x 7 in H, Vertical Rectangle, Vinyl, 470Z46

  • Mfr # 470Z46

  • Zoro # G5172400


product price:  $4.15
/ea
Sold in multiples of 4 for $16.60

Key Features

Legend
Eye Wash Station
Sign Material
Vinyl
Height
7 in
Width
17 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470Z46
Zoro #
G5172400
UPC #
00194484012854
Country of Origin
United States

Dimensions

Height
7 in
Width
17 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Eye Wash Station
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Header
No Header
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Background Color
White
Legend Style
Symbol and Text
OSHA Compliant
Yes
Legend Color
Green, White
Sign Legend Text Color
Green, White
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Glow In The Dark
No
Mirror Print
No
Sign Header
No Header
Number of Printed Sides
1
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535,ANSI Z358.1
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Format
Other Format
Sign Legend Background Color
Green; White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Sign Legend
Eye Wash Station
State Specific Sign
No
Adhesive Style
Permanent
Corrosion Resistant
No
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Eye Wash Station, Sign Legend Background Color Green; White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.