Eye Wash Station/Estacion Para Lavar Los Ojos, 10 in x 14 in, Vertical Rectangle, Aluminum, 470Z48

  • Mfr # 470Z48
  • Zoro # G5131791
product price: 
$
21.69
/ea

Key Features

Legend
Eye Wash Station/Estacion Para Lavar Los Ojos
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
470Z48
Zoro #
G5131791
UPC #
00194484012861
Country of Origin
United States
Item
Safety Sign
Legend
Eye Wash Station/Estacion Para Lavar Los Ojos
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
No Header
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Operating Temp. Range
-40 Degrees to 140 Degrees F
Printed Language
English, Spanish
ANSI Compliant
Yes
Sign Background Color
White
Legend Style
Symbol and Text
Legend Color
Green
Sign Legend Text Color
Green, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Sign Format
Other Format
Chemical Resistant
Yes
State Specific Sign
No
Glow In The Dark
No
Anti-Slip Surface
No
Sign Header
No Header
Number of Printed Sides
1
Mirror Print
No
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Sign Legend
Eye Wash Station/Estacion Para Lavar Los Ojos
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535,ANSI Z358.1
Corrosion Resistant
Yes
Sign Legend Background Color
Green; White
ANSI 969 Compliant
No
Product Type
Safety Sign

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Eye Wash Station/Estacion Para Lavar Los Ojos, Sign Legend Background Color Green; White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.