Eye Wash/Para Lavar Los Ojos, 7 in W x 10 in H, Horizontal Rectangle, Polyethylene, 470Y56

  • Mfr # 470Y56

  • Zoro # G5903313


product price:  $6.29
/ea
Sold in multiples of 3 for $18.87

Key Features

Legend
Eye Wash/Para Lavar Los Ojos
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
470Y56
Zoro #
G5903313
UPC #
00194484268657
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Eye Wash/Para Lavar Los Ojos
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Printed Language
English, Spanish
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Sign Background Color
White
Header
No Header
Legend Color
Green
Sign Legend Text Color
Green
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Number of Printed Sides
1
State Specific Sign
No
Sign Legend
Eye Wash/Para Lavar Los Ojos
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Sign Header
No Header
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Minimum Application Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Sign Format
Other Format
Glow In The Dark
No
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Eye Wash/Para Lavar Los Ojos, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.