Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Mask Required Sign, 5" W x 7" H, English, Plastic, Black, White

  • Mfr # 467Z50

  • Zoro # G5647813


product price: $5.69
/ea
Sold in multiples of 3 for $17.07

Key Features

Header
Danger
Legend
Face Mask Required
Width
5"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467Z50
Zoro #
G5647813
UPC #
00194484067199
Country of Origin
United States

Dimensions

Width
5"
Height
7"
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Face Mask Required Sign
Header
Danger
Legend
Face Mask Required
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Red
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.134, OSHA 29 CFR 1910.145
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
Sign Legend Background Color
White
Sign Header Background Color
Red
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Sign Legend
Face Mask Required
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Average Outdoor Durability
1 to 3 yr
Sign Format
ANSI/OSHA Format
State Specific Sign
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Header Style
Symbol and Text
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
Corrosion Resistant
Yes
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Metal Detectable
No
Mirror Print
No
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Face Mask Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.