Face Mask Symbol Sign, 2-1/4" W x 2-1/4" H, English, Vinyl, Yellow

  • Mfr # 486C71

  • Zoro # G6290072


product price:  $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Header
No Header
Legend
(Face Mask Symbol)
Width
2-1/4"
Height
2-1/4"
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486C71
Zoro #
G6290072
UPC #
00194484285777
Country of Origin
United States

Dimensions

Width
2-1/4"
Height
2-1/4"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Face Mask Symbol Sign
Header
No Header
Legend
(Face Mask Symbol)
Sign Shape
Square
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.134(a)(2), OSHA 29 CFR 1910.145
Legend Style
Symbol
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Legend
Face Mask Symbol
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Average Outdoor Durability
2 yr
Mirror Print
No
Sign Legend Style
Symbol
Includes Mounting Hardware
No
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Metal Detectable
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Write on Surface
No
Sign Header
No Header
Sign Format
Other Format
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Corrosion Resistant
No
Adhesive Style
Permanent
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.134(a)(2)
Product Type
Safety Sign

Description

Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Face Mask Symbol, Sign Legend Background Color Yellow, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.