Safety Sign, 10" W, 7" H, 0.032" Thickness, 467Z20

  • Mfr # 467Z20

  • Zoro # G5603549


product price:  $11.69
/ea

Key Features

Header
Danger
Legend
Face Mask Required
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
467Z20
Zoro #
G5603549
UPC #
00194484066918
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Face Mask Required Sign
Header
Danger
Legend
Face Mask Required
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Red
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.134(a)(2)
Header Legend Color
White
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Header Background Color
Red
Glow In The Dark
No
Mirror Print
No
Sign Header Style
Symbol and Text
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Legend
Face Mask Required
Anti-Slip Surface
No
Sign Header
Danger
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Face Mask Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.