Facility Sign, 3 in H, 9 in W, Acrylic, Horizontal Rectangle, English, 486G89

  • Mfr # 486G89

  • Zoro # G6245677


product price:  $23.69
/ea

Key Features

Header
No Header
Legend
Employees Only
Width
9 in
Height
3 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486G89
Zoro #
G6245677
UPC #
00194484288853
Country of Origin
United States

Dimensions

Width
9 in
Height
3 in
Thickness
0.135 in
Depth
27/200 in

Details

Item
Facility Sign
Header
No Header
Legend
Employees Only
Sign Shape
Horizontal Rectangle
Sign Material
Acrylic
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Brown
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 160 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Includes
Double-Sided Adhesive Foam Mounting Tape
Sign Legend Text Color
White
Corrosion Resistant
Yes
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Metal Detectable
No
Sign Header
No Header
Includes Mounting Hardware
Yes
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Format
Other Format
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Brown
Sign Legend
Employees Only
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
160 Degrees F
Mirror Print
No
Protective Coating
No Protective Coating
Sign Legend Style
Text
State Specific Sign
No
Anti-Slip Surface
No
Write on Surface
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Facility Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Employees Only, Sign Legend Background Color Brown, Sign Legend Style Text

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.