Facility Sign, 3 in H, 9 in W, Acrylic, Horizontal Rectangle, English, 486G90

  • Mfr # 486G90

  • Zoro # G6253079


product price: $24.29
/ea

Key Features

Header
No Header
Legend
ENTRANCE
Width
9 in
Height
3 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486G90
Zoro #
G6253079
UPC #
00194484288860
Country of Origin
United States

Dimensions

Width
9 in
Height
3 in
Thickness
0.135 in
Depth
27/200 in

Details

Item
Facility Sign
Header
No Header
Legend
ENTRANCE
Sign Shape
Horizontal Rectangle
Sign Material
Acrylic
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Brown
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 160 Degrees F
Sign Legend Color
White
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Includes
Double-Sided Adhesive Foam Mounting Tape
Sign Legend Text Color
White
Anti-Slip Surface
No
Maximum Service Temperature
160 Degrees F
Sign Format
Other Format
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z535
Write on Surface
No
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Sign Legend
Entrance
Chemical Resistant
Yes
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Legend Style
Text
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Header
No Header
Glow In The Dark
No
Sign Legend Background Color
Brown
Includes Mounting Hardware
Yes
Protective Coating
No Protective Coating
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Facility Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Entrance, Sign Legend Background Color Brown, Sign Legend Style Text

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.