Facility Sign, 6 in H, 9 in W, Acrylic, Horizontal Rectangle, English, 486H20

  • Mfr # 486H20

  • Zoro # G6320662


product price: $32.49
/ea

Key Features

Header
No Header
Legend
THIS IS A SMOKE-FREE FACILITY THANK YOU FOR NOT SMOKING
Width
9 in
Height
6 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486H20
Zoro #
G6320662
UPC #
00194484289157
Country of Origin
United States

Dimensions

Width
9 in
Height
6 in
Thickness
0.135 in
Depth
27/200 in

Details

Item
Facility Sign
Header
No Header
Legend
THIS IS A SMOKE-FREE FACILITY THANK YOU FOR NOT SMOKING
Sign Shape
Horizontal Rectangle
Sign Material
Acrylic
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Operating Temp. Range
-40 Degrees to 160 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Includes
Double-Sided Adhesive Foam Mounting Tape
Sign Legend Text Color
Black, Red
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Legend
This Is A Smoke-Free Facility Thank You For Not Smoking
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Sign Legend Background Color
Gray
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Chemical Resistant
Yes
Sign Header
No Header
Glow In The Dark
No
Write on Surface
No
Metal Detectable
No
State Specific Sign
No
Includes Mounting Hardware
Yes
ANSI 969 Compliant
No
Sign Format
Other Format
Maximum Service Temperature
160 Degrees F
Material Properties
Rigid
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Product Type
Facility Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Is A Smoke-Free Facility Thank You For Not Smoking, Sign Legend Background Color Gray, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.