This item is Discontinued.

Condor Finger Guard, Split Leather, L, PK10 4AZA6

Finger Guard, Split Leather, L, PK10 (Discontinued)

  • Mfr # 4AZA6
  • Zoro # G0047923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4AZA6
Zoro #
G0047923
UPC #
190735096963
Country of Origin
China

Dimensions

Length
3-1/4"
Size
L

Details

Item
Finger Guard
Color
Gray
Material
Split Leather
Application
Assembly, Buffing, Grinding, Wire Pulling, Sanding Operations
Tip Style
Over
Coverage
Front/Side

Description

Finger Guard, Coverage Front/Side, Tip Style Over, Material Split Leather, Color Gray, Size L, Length 3-1/4 In., Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.