Shop MARKETLAB
See all product information
Create Account
Signs
- Mfr # 11872
- Zoro # G724152617
product price:Â
$
95.75
/ea
Key Features
Thickness
0.04 in
Depth
1/25 in
Includes
Double-Sided High-Tack Tape
Retroreflective Grade
No
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11872
- Zoro #
- G724152617
- UPC #
- 811571031832
- Country of Origin
- United States
- Item
- MRI Zone Sign
- Includes
- Double-Sided High-Tack Tape
- Retroreflective Grade
- No
- Sign Header
- No Header
- IMO Standards
- No
- Sign Legend
- MRI Zone I
- Sign Mounting Style
- Double-Sided Tape
- Product Type
- MRI Zone Sign
- Standards
- OSHA
- Sign Shape
- Horizontal Rectangle
- Glow In The Dark
- No
- State Specific Regulations
- No
Dimensions
- Thickness
- 0.04 in
- Depth
- 1/25 in
- Width
- 12 in
- Height
- 8 in
Description
MRI Zone Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend MRI Zone I
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.