Zoro Homepage

First Aid, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 471V13

  • Mfr # 471V13

  • Zoro # G5564078


product price: $16.49
/ea

Key Features

Legend
First Aid
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471V13
Zoro #
G5564078
UPC #
00194484104573
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
First Aid
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Operating Temp. Range
-20 Degrees F to 149 Degrees F
Printed Language
English
Sign Background Color
White
Header
No Header
Legend Style
Symbol and Text
ANSI Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green, White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Chemical Resistant
No
Mounting Pattern
4 Corner
Minimum Application Temperature
-50 Degrees F
Protective Coating
No Protective Coating
Graffiti Resistant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Maximum Service Temperature
190 Degrees F
Glow In The Dark
Yes
Sign Format
Other Format
Anti-Slip Surface
No
Material Properties
Rigid
Corrosion Resistant
No
Includes Mounting Hardware
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
3 yr
Sign Legend Background Color
Green, White
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend Style
Symbol and Text
Sign Legend
First Aid
Sign Header
No Header
Minimum Service Temperature
-50 Degrees F
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.