Shop CONDOR

PLEASE. DON'T TAKE FOOD THAT DOESN'T BELONG TO YOU, 14 in W x 10 in H, Aluminum, 468X52

  • Mfr # 468X52
  • Zoro # G5268291

product price: 
$
22.89
/ea

Key Features

Legend
PLEASE... DON'T TAKE FOOD THAT DOESN'T BELONG TO YOU
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
468X52
Zoro #
G5268291
UPC #
00194484040765
Country of Origin
United States
Item
Safety Sign
Legend
PLEASE... DON'T TAKE FOOD THAT DOESN'T BELONG TO YOU
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
Black
Printed Language
English
Header
Blank
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Black
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Color
Black
Sign Legend Text Color
Black
Sign Format
Other Format
Corrosion Resistant
Yes
Sign Header
No Header
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Material Properties
Rigid
Mirror Print
No
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Legend Background Color
White
Number of Printed Sides
1
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Write on Surface
No
Sign Legend
Please Don't Take Food That Doesn't Belong To You
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Glow In The Dark
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Please Don't Take Food That Doesn't Belong To You, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.