First Aid, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 471U64

  • Mfr # 471U64

  • Zoro # G5853683


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
First Aid
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471U64
Zoro #
G5853683
UPC #
00194484165185
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
First Aid
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Printed Language
English
Legend Style
Symbol and Text
Header
No Header
Legend Color
Red
Sign Legend Text Color
Red
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Sign Legend
First Aid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Corrosion Resistant
Yes
Sign Format
Other Format
ANSI Standards
ANSI Z535
Mirror Print
No
Glow In The Dark
No
Material Properties
Rigid
Chemical Resistant
Yes
Sign Header
No Header
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
White
Product Type
Safety Sign

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.